Shop MANITOWOC
See all product information
Create Account
Thumb Screw, Silver, 1/8 in H
- Mfr # 40001217
- Zoro # G3776468
product price:Â
$
10.45
/ea
Key Features
For Use With Mfr. Model Number
ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
Fits Brand
Manitowoc
For Use With
Evaporator
Compatible with Manufacturer Model Number
ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
Compatible Manufacturer Part Number
ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40001217
- Zoro #
- G3776468
- UPC #
- -
- Country of Origin
- United States
- For Use With Mfr. Model Number
- ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
- Fits Brand
- Manitowoc
- Item
- Thumb Screw
- For Use With
- Evaporator
- Compatible with Manufacturer Model Number
- ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
- Compatible Manufacturer Part Number
- ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
- Compatible Pump Manufacturer Part Number
- ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
- Product Type
- Thumb Screw
- Compatible Product Type
- Evaporator
- Compatible Manufacturer Model Number
- ES0040,ES0060,ES0090A 251,ES0090A-251,ES0090A-261,ES0130,ES0170,ES0210,ES0270,HE0070,HE0120A-251,HF0240A-251,HF0300,I0680C,I0686C,I0870C,I0976C,I1070C,I1176C,I1470C,I1800P,I1870C,I2170C,I2176C,ICVD0695,ICVD0696,ICVD0895,ICVD0996,ICVD1095,ICVD1195,ICVD1495,ICVD1496,ICVD1895,ICVD2095,ICVD2096,JC1395,Q0130,Q0210,Q170,Q270,QM30,QM45,U0140,U0190,U0240,U0310,UE0065,UE0080,UF0140,UF0190,UF0240,UF0310,UP0080,UP0140,UP0240,UP0310
- Color
- Silver
- Material
- Metal, Plastic
- Shell Material
- Metal, Plastic
- Wire Color
- Silver
- Traction Material
- Metal, Plastic
Dimensions
- Overall Height
- 1/8 in
- Overall Depth
- 1/8 in
- Overall Width
- 1/2 in
Description
Thumb Screw, Product Type Thumb Screw, Material Metal, Plastic, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.