Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 6234707
  • Zoro # G3783584

product price: 
$
26.59
/ea
Sold in multiples of 10 for $265.90

Key Features

Mounting Style
Taper Screw
Insert Material
Carbide
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6234707
Zoro #
G3783584
UPC #
4056544899422
Country of Origin
United States

Dimensions

Insert Thickness
0.2710"
Insert Size
15T612
Mounting Hole Dia.
4.65mm
Width
10.00mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Corner Radius
3/64 in

Details

Mounting Style
Taper Screw
Item
Milling Insert
Insert Material
Carbide
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
WK15CM
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Stainless (M) Compatibility
Yes
Series
VSM490-15
ISO Number
XNGU15T612SRMM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
XNGU
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Shape
Rectangle
Number of Cutting Edges
4
Clearance Angle
0 Degrees
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Manufacturer Grade
WK15CM
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
CVD
Chip-Breaker Code
MM
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Taper Screw
Finish - Machining
Al2O3
ANSI Code
XNGU1503SRMM
Cutting Application
Milling
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Compatible Product Type
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Milling Insert, XNGU1503SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.