Shop BALDWIN FILTERS
See all product information
Create Account
Air Filter, Rectangular, 16-5/8" L
- Mfr # PA30264
- Zoro # G3786397
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
2 9/16 in
Width
5 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA30264
- Zoro #
- G3786397
- UPC #
- 00791440110694
- Country of Origin
- Taiwan, Province of China
- Air Filter Type - Automotive
- Air Filter Element
- Air Filter Design
- Rectangular
- Element Only - Automotive Filters
- Yes
- Item
- Automotive Air Filter
- Description/Special Features
- Cab Air Element with Pull Tab
- Features
- Cab Air Element with Pull Tab
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA30264
Dimensions
- Height
- 2 9/16 in
- Width
- 5 9/16 in
- Length
- 16 5/8 in
- Overall Length
- 16 5/8 in
- Overall Width
- 5 9/16 in
- Overall Height
- 2 9/16 in
- Wire Rope Length
- 16 5/8 in
- Fits Chest Size
- Cab Air Element with Pull Tab
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 2 9/16 in, Width 5 9/16 in, Length 16 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.