Floor Sweep, Med, Blk Synth, 36
- Mfr # 89239
- Zoro # G3799737
product price:Â
$
51.15
/ea
Sold in multiples of 12 for
$613.80
Key Features
Bristle Type
Synthetic
Bristle Length
3"
Bristle Material
Black synthetic filament
Bristle Color
Black
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89239
- Zoro #
- G3799737
- UPC #
- 697986892394
- Country of Origin
- United States
Dimensions
- Bristle Length
- 3"
- Broom Handle Length
- 36"
- Block Width
- 36"
Details
- Bristle Type
- Synthetic
- Bristle Material
- Black synthetic filament
- Bristle Color
- Black
- Item
- Medium Sweep Broom Head
- Color
- Black
Description
Floor Sweep,Med,Blk Synth,36
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.