Stringer Bead, .020CS Wire 4
- Mfr # 82193
- Zoro # G3800988
product price:Â
$
23.15
/ea
Sold in multiples of 10 for
$231.50
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
4"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82193
- Zoro #
- G3800988
- UPC #
- 697940821934
- Country of Origin
- United States
- Bristle Material
- Steel wire (ST)
- Pack Type
- POS packaging
Dimensions
- Dia. (In.)
- 4"
- Wire Dia.
- 0.02"
- Width
- 3/16"
Description
Stringer Bead,.020CS Wire 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.