Shop WIDIA

Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425416
  • Zoro # G3801041

product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Chip-Breaker
Yes
Grade
WP25PM
Mounting Style
Taper Screw
ISO Number
XNGU100404SRMM
Insert Style
XNGU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425416
Zoro #
G3801041
UPC #
4059782469440
Country of Origin
United States
Chip-Breaker
Yes
Grade
WP25PM
Mounting Style
Taper Screw
ISO Number
XNGU100404SRMM
Insert Style
XNGU
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Material
Carbide
Series
VSM490-10
Insert Shape
Rectangle
Item
Milling Insert
Cutting Direction
Right Hand
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
XNGU1001SRMM
Finish - Machining
AlTiN
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
WP25PM
Cutting Application
Milling
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Secondary Material Application ISO Code
H, K
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Insert Holding Type
Taper Screw
Chip-Breaker Code
MM
Number of Cutting Edges
4
Shape
Rectangle
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1900"
Insert Size
100404
Cutting Edge Length
10.83mm
Width
6.60mm
Thickness
0.1900 in
Corner Radius
1/64 in
Through Hole Inside Dia.
3.40mm

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.