Shop WIDIA
See all product information
Create Account
Milling Insert, Rectangle, 10.83mm
- Mfr # 6425382
- Zoro # G3801279
product price:Â
$
24.45
/ea
Sold in multiples of 10 for
$244.50
Key Features
Insert Shape
Rectangle
Mounting Hole Dia.
3.40mm
Mounting Style
Taper Screw
Chip-Breaker
Yes
Insert Thickness
0.1900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6425382
- Zoro #
- G3801279
- UPC #
- 4059782466043
- Country of Origin
- Multiple
Dimensions
- Mounting Hole Dia.
- 3.40mm
- Insert Thickness
- 0.1900"
- Insert Size
- 1000404
- Through Hole Inside Dia.
- 3.40mm
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 10.83mm
- Thickness
- 0.1900 in
- Width
- 6.60mm
Description
Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.