Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425360
  • Zoro # G3802992
product price: 
$
24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Cutting Direction
Right Hand
Insert Size
100408
Insert Thickness
0.1900"
Insert Style
XNGU
Insert Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425360
Zoro #
G3802992
UPC #
4059782465510
Country of Origin
Germany
Cutting Direction
Right Hand
Insert Style
XNGU
Insert Shape
Rectangle
ISO Number
XNGU100408SRMH
Mounting Style
Taper Screw
Item
Milling Insert
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Series
VSM490-10
Grade
WP35CM
Chip-Breaker
Yes
Insert Material
Carbide
ANSI Code
XNGU1002SRMH
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Rectangle
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Finish - Machining
Al2O3
Insert Holding Type
Taper Screw
Chip-Breaker Code
MH
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WP35CM
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Wiper Insert
Yes
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
100408
Insert Thickness
0.1900"
Mounting Hole Dia.
3.40mm
Cutting Edge Length
10.83mm
Width
6.60mm
Thickness
0.1900 in
Through Hole Inside Dia.
3.40mm
Corner Radius
1/32 in

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews