Stringer Bead, .020CS Wire, 56Knot, 6-7/8

  • Mfr # 88052

  • Zoro # G3807881


product price:  $41.55
/ea
Sold in multiples of 10 for $415.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6-7/8"
Wire Dia.
0.02"
Number of Knots
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88052
Zoro #
G3807881
UPC #
697940880528
Country of Origin
United States

Dimensions

Dia. (In.)
6-7/8"
Wire Dia.
0.02"

Details

Bristle Material
Steel wire (ST)
Number of Knots
56

Description

Stringer Bead,.020CS Wire,56Knot,6-7/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.