Shop ERIEZ
See all product information
Create Account
Refractometer, Optical, 0-10 Brix
- Mfr # 84-1090
- Zoro # G3809648
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.1%
Accuracy
+/-0.1 %
Automatic Temperature Compensation
Yes
Includes
Adjustment Screw Driver, Carrying Pouch
Range
0% to 10%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84-1090
- Zoro #
- G3809648
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 1/2 in
- Length
- 7 1/2 in
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 1 1/2 in
- Overall Depth
- 7 1/2 in
Details
- Item
- Refractometer
- Resolution
- 0.1%
- Accuracy
- +/-0.1 %
- Automatic Temperature Compensation
- Yes
- Includes
- Adjustment Screw Driver, Carrying Pouch
- Range
- 0% to 10%
- Features
- Adjustable Focus, Zero Adjustment Screw for Calibration
- Type
- Optical
- Product Type
- Refractometer
- Temperature Compensation
- Automatic
- Refractive Index - Minimum
- 0 % Brix
- Display Type
- Analog
- Test Parameters
- Brix
- Refractive Index - Maximum
- 10 % Brix
Description
Refractometer, Optical, Range 0 Percent to 10 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.1 Percent, Features Adjustable Focus, Zero Adjustment Screw for Calibration, Length 7 1/2 in, Width 1 1/2 in, Includes Adjustment Screw Driver, Carrying Pouch, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.