Shop GFG
See all product information
Create Account
Replacement Sensor, Carbon Dioxide/CH4
- Mfr # 1460778
- Zoro # G3812859
product price:Â
$
3,591.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. G460 Series
Detects
Carbon Dioxide, Lower Explosive Limit, Methane
Temp. Range
-4 Degrees to 131 Degrees F
Resolution
0.01% Vol./Vol., 0.2% LEL
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1460778
- Zoro #
- G3812859
- UPC #
- -
- Country of Origin
- United States
- Item
- Replacement Sensor
- For Use With
- Mfr. No. G460 Series
- Detects
- Carbon Dioxide, Lower Explosive Limit, Methane
- Temp. Range
- -4 Degrees to 131 Degrees F
- Resolution
- 0.01% Vol./Vol., 0.2% LEL
- Industry Type
- Healthcare
- Sensor Range
- 0 to 100 v/v Combustible, 0 to 100% LEL, 0 to 5% v/v CO2
- Chemical Formula
- CH4/CO2
- Operating Temperature - Minimum
- -4 Degrees F
- Measurement Range
- LEL (0 to 100%)
- Compatible Detector Manufacturer Part Number
- G460
- Gas Detected
- Carbon Dioxide, Methane
- Operating Temperature - Maximum
- 131 Degrees F
Description
Replacement Sensor, Gas Detected Carbon Dioxide, Methane, Measurement Range LEL (0 to 100 Percent), Compatible Detector Manufacturer Part Number G460, Resolution 0.01 Percent Vol./Vol., 0.2 Percent LEL, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4/CO2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.