POP Stringer Bead, .020CS Wire, 4
- Mfr # 82187P
- Zoro # G3817191
product price:Â
$
24.55
/ea
Sold in multiples of 5 for
$122.75
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
4"
Wire Dia.
0.02"
Width
3/16"
Pack Type
Industrial packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82187P
- Zoro #
- G3817191
- UPC #
- 697986821875
- Country of Origin
- United States
Dimensions
- Dia. (In.)
- 4"
- Wire Dia.
- 0.02"
- Width
- 3/16"
Details
- Bristle Material
- Steel wire (ST)
- Pack Type
- Industrial packaging
Description
POP Stringer Bead,.020CS Wire,4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.