Shop PFERD TOOLS
See all product information
Create Account
POP Stringer Bead, .020CS Wire, 4
- Mfr # 82190P
- Zoro # G3817243
product price:Â
$
24.39
/ea
Sold in multiples of 5 for $121.95
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
4"
Wire Dia.
0.02"
Width
3/16"
Pack Type
POS packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82190P
- Zoro #
- G3817243
- UPC #
- 697986821905
- Country of Origin
- United States
- Bristle Material
- Steel wire (ST)
- Pack Type
- POS packaging
Description
POP Stringer Bead,.020CS Wire,4