Multiple Function Timer, 12 to 24VAC/DC
- Mfr # TM-2
- Zoro # G3819448
product price:Â
$
119.99
/ea
Sold in multiples of 2 for
$239.98
Free Shipping & Returns
Key Features
Type
Time Controlled
Includes
12 or 24 V DC or V AC power Supply, On/Off Delay
Material
Plastic
For Use With
Access Control System
Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-2
- Zoro #
- G3819448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 1/8 in
- Height
- 3-3/16 in
- Width
- 1 3/4 in
- Overall Height
- 3 1/2 in
- Overall Width
- 4 in
- Fits Chest Size
- DIP Switches, Flashing LED
Details
- Item
- Multi-Function Timer
- Type
- Time Controlled
- Includes
- 12 or 24 V DC or V AC power Supply, On/Off Delay
- Material
- Plastic
- For Use With
- Access Control System
- Finish
- Anodized
- Features
- DIP Switches, Flashing LED
- Color
- Black/Clear/Green
- Product Type
- Multi-Function Timer
- Compatible Product Type
- Access Controls Systems
Description
Multi-Function Timer, For Use With Access Control System, Features DIP Switches, Flashing LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.