Shop FLUKE

8pc. Insulated Plier/ Screwdriver Hand Tool Kit

  • Mfr # IKST7
  • Zoro # G3820566

product price: 
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Measurement Type
SAE
Number of Pieces
8
Tool Storage Type Included
Pouch
Max. Use Voltage
1,000V AC
Tool Storage Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IKST7
Zoro #
G3820566
UPC #
095969905244
Country of Origin
Germany
Measurement Type
SAE
Number of Pieces
8
Item
Insulated Tool Set
Tool Storage Type Included
Pouch
Max. Use Voltage
1,000V AC
Tool Storage Included
Yes
Wrenches Included
None
Screwdrivers Included
Slotted Screwdriver: 3/32 in, 5/32 in 1/4 in, Phillips Bits: #1, #2
Standards
OSHA; NFPA 70E; IEC 60900; ASTM F1505-16; VDE
Pliers Included
Lineman's Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Non-Sparking
No
Number of Wrenches
0
Electrical and Telecom Tools Included
None
Number of Measuring and Testing Tools
0
Voltage Rating
1,000 V AC
Miscellaneous Tools Included
None
Number of Striking and Struck Tools
0
Number of Inspection and Retrieving Tools
0
Abrasives and Finishing Tools Included
None
Number of Screwdrivers, Keys, and Bits
5
HVAC Tools Included
None
Measuring and Testing Tools Included
None
Inspection and Retrieving Tools Included
None
Foam Inserts Included
No
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers
Number of Cutting Tools
0
Tool Storage Type
Tool Roll
Insulated
Insulated
Number of Electrical and Telecom Tools
0
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Number of Miscellaneous Tools
0
Number of Pliers
3
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of HVAC Tools
0
Striking and Struck Tools Included
None
Number of Plumbing Tools
0
Tool Families Included
Drivers and Bits, Pliers
Number of Abrasives and Finishing Tools
0

Dimensions

Drive Size1
Sockets Not Included

Description

The Fluke IKST7 8pc. Insulated Plier/ Screwdriver Hand Tool Kit is a set of insulated tools that is great for electrical work. This tool kit has everything you need to get the job done, from pliers and screwdrivers to long nose and diagonal cutters. It comes with a pouch that helps keep your tools organized and easy to access. The set contains a combination plier, long nose pliers, slotted screwdriver, Phillips bits #1 and #2 as well as a diagonol cutter. These insulated tools have been tested up to 1000V AC voltage. With the Fluke IKST7 8pc Insulated Plier/ Screwdriver Hand Tool Kit in hand, you can be confident that you have all the essential tools for working on electrical equipment safely and efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.