Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NEL2525M2
- Mfr # 3641676
- Zoro # G3821621
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Cutting Direction
Left Hand
ISO Number
NEL2525M2
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641676
- Zoro #
- G3821621
- UPC #
- 4021169706950
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- NEL2525M2
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Square
- Coolant Fed
- Non-Coolant Through
- Center to Cutting Tip
- 1 in
- Insert Holding Type
- Top Clamping
- Toolholder Style
- NE
- Shank Material
- High Speed Steel
- Cutting Application
- Threading
- ANSI Code
- NEL2525M2
- Insert Style
- N.2R
- Measurement System
- Metric
Dimensions
- Insert Size
- 2
- Overall Length
- 5.9050 in
- Max. Bore Depth
- 1 in
- Head Length
- 15.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 0.1382 in
- Shank Width
- 63/64 in
- Shank Length
- 136.25mm
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.2R, Left Hand, Threading, Shank Width 63/64 in, ANSI Code NEL2525M2, Center to Cutting Tip 1 in, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.