Shop CONDOR
See all product information
Create Account
Back Support, Black, Elastic, XL
- Mfr # 3RVC5
- Zoro # G3831755
product price:Â
$
27.69
/ea
Key Features
Color
Black
Material
Elastic
Width
9 1/4 in
Closure Type
Double Hook-and-Loop
Suspenders
1-1/2 in Knit Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RVC5
- Zoro #
- G3831755
- UPC #
- 190735091395
- Country of Origin
- China
Dimensions
- Width
- 9 1/4 in
- Back Support Size
- XL
- Fits Waist Size
- 40 in to 45 in
- Size
- XL
- Waist Size - Minimum
- 40 in
- Support Height
- 9 1/4 in
- Suspender Length
- 45 1/2 in
- Waist Size - Maximum
- 45 in
- Fits Chest Size
- 5 Support Stays, Adjustable Shoulder Strap
Details
- Item
- Back Support
- Color
- Black
- Material
- Elastic
- Closure Type
- Double Hook-and-Loop
- Suspenders
- 1-1/2 in Knit Elastic
- Closure
- Double Hook-and-Loop
- Latex Content
- Contains Latex
- Includes Suspenders
- Includes Suspenders
- Features
- 5 Support Stays, Adjustable Shoulder Strap
- Gender
- Unisex
- Suspender Attachment
- Detachable
- Shell Material
- Elastic
- Wire Color
- Black
Description
Back Support, Color Black, Material Elastic, Size XL, Waist Size - Minimum 40 in, Waist Size - Maximum 45 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Adjustable Shoulder Strap, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.