SCBA Backframe Assembly
- Mfr # APi454001000101
- Zoro # G3871708
product price:Â
$
4,316.99
/ea
Free Shipping & Returns
Key Features
System Type
SCBA System
Includes
Harness, Regulators
Standards
NIOSH Approved
Compatible with Brand
Scott
Headgear Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APi454001000101
- Zoro #
- G3871708
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- SCBA Backframe Assembly
- System Type
- SCBA System
- Includes
- Harness, Regulators
- Standards
- NIOSH Approved
- Compatible with Brand
- Scott
- Headgear Included
- No
- Harness Material
- Kevlar(R)
- Compatible with Series
- Air-Pak 75i
- Backframe Material
- Aluminum
- Cylinder Pressure
- 4,500 psi
- Cylinder Duration
- 30 min
- Compatible Series
- Air-Pak 75i
Description
SCBA Backframe Assembly, Includes Harness, Regulators, Compatible with Series Air-Pak 75i, Compatible with Brand Scott, Backframe Material Aluminum, Cylinder Pressure 4,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.