Threading Insert, 3IL, Triangle

  • Mfr # 2102749
  • Zoro # G3873710
product price: 
$
28.79
/ea

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2102749
Zoro #
G3873710
UPC #
4021169188732
Country of Origin
Multiple

Dimensions

Insert Size
3
Depth of Cut
1.22mm
Thickness
3.44mm
Thread Height Difference
1.09mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
ISO Number
3IL12UN
Insert Shape
Triangle
Insert Type
3IL
Number of Cutting Edges
3
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Measurement System
Metric
Insert Style
3IL
ANSI Code
3IL12UN
Thread Profile Type
Full
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Coating Process
PVD
Thread Direction
Left Hand
Thread Standard
UN
Threading Location
Internal
Max. Thread Pitch
12
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Side-to-Cutting Tip
1.40mm
Feed Type
High
Insert Holding Type
3/8 in

Description

Threading Insert, 3IL, Internal, Cutting Direction Left Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews