Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019453
  • Zoro # G3874155

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2019453
Zoro #
G3874155
UPC #
4021169189944
Country of Origin
Mexico
Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
3ER
Insert Shape
Triangle
ISO Number
3ER2TR
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Side-to-Cutting Tip
1.30mm
Chip-Breaker Style
One Side
Cutting Application
Turning
Number of Cutting Edges
3
Included Angle
30 Degrees
Manufacturer Grade
TN6025
Thread Standard
Trapezoid DIN 103
Thread Pitch
2.00mm
Secondary Material Application ISO Code
N
Coating Process
PVD
ANSI Code
3ER2TR
Primary Material Application ISO Code
K, M, P, S
Insert Style
3ER
Feed Type
High
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
External
Thread Direction
Right Hand
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.