Threading Insert, 3ER, Triangle

  • Mfr # 2018421
  • Zoro # G3875153
product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018421
Zoro #
G3875153
UPC #
4021169204937
Country of Origin
United States

Dimensions

Insert Size
3
Thickness
3.44mm
Depth of Cut
0.76mm
Thread Height Difference
0.90mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
ISO Number
3ER125ISO
Insert Shape
Triangle
Inscribed Circle
3/8 in
Thread Profile Type
Full
Thread Standard
Metric/ISO
Insert Style
3ER
Feed Type
High
Coating Process
PVD
Insert Holding Type
3/8 in
ANSI Code
3ER125ISO
Thread Direction
Right Hand
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
AlTiN
Side-to-Cutting Tip
0.80mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Threading Location
External
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Measurement System
Metric
Thread Pitch
1.25mm
Primary Material Application ISO Code
K, M, P, S
Included Angle
60 Degrees

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews