Shop WIDIA

Threading Insert, 4ILN, Triangle

  • Mfr # 2100489
  • Zoro # G3876739

product price: 
$
40.29
/ea

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2100489
Zoro #
G3876739
UPC #
4021169189456
Country of Origin
Multiple

Dimensions

Insert Size
4
Insert Length
22.00mm
Corner Radius
0.31mm
Thickness
4.64mm
Thread Height Difference
2.50mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
ISO Number
4ILN60
Insert Type
4ILN
Inscribed Circle
1/2 in
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Threading Location
Internal
Min. Thread Pitch
3.50mm
Included Angle
60 Degrees
Insert Style
4ILN
Max. Thread Pitch
7
ANSI Code
4ILN60
Thread Direction
Left Hand
Thread Profile Type
Partial
Feed Type
High
Insert Holding Type
1/2 in
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Coating Process
PVD
Thread Pitch
3.50mm to 5.00mm
Min. Thread per Inch
5
Clearance Angle
0 Degrees
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Side-to-Cutting Tip
1.70mm
Thread Standard
Partial Profile 60 Degrees

Description

Threading Insert, 4ILN, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.