Shop WIDIA

Threading Insert, EL3, Triangle

  • Mfr # 2019463
  • Zoro # G3878093

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2019463
Zoro #
G3878093
UPC #
4021169189821
Country of Origin
Mexico
Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Type
EL3
Insert Shape
Triangle
Inscribed Circle
3/8 in
ISO Number
3EL3TR
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Manufacturer Grade
TN6025
Cutting Application
Turning
Thread Direction
Left Hand
Measurement System
Metric
Side-to-Cutting Tip
1.50mm
Secondary Material Application ISO Code
N
Threading Location
External
Thread Pitch
3.00mm
Number of Cutting Edges
3
Included Angle
30 Degrees
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Trapezoid DIN 103
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
3EL3TR
Chip-Breaker Style
One Side
Insert Style
EL3
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
1.30mm
Insert Length
16.50mm

Description

Threading Insert, EL3, External, Cutting Direction Left Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.