Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2019089
  • Zoro # G3878251

product price: 
$
28.79
/ea

Key Features

Thread Type
Whitworth
Style
Whitworth
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2019089
Zoro #
G3878251
UPC #
4021169195242
Country of Origin
Mexico
Item
Threading Insert
Thread Type
Whitworth
Style
Whitworth
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Insert Type
3ER
Inscribed Circle
3/8 in
ISO Number
3ER10W
Feed Type
High
ANSI Code
3ER10W
Material - Machining
Carbide
Max. Thread Pitch
10
Chip-Breaker Style
One Side
Coating Process
PVD
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Whitworth
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Direction
Right Hand
Manufacturer Grade
TN6025
Cutting Application
Turning
Insert Style
3ER
Side-to-Cutting Tip
1.50mm
Finish - Machining
AlTiN
Threading Location
External
Included Angle
55 Degrees
Secondary Material Application ISO Code
N
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
1.09mm
Insert Length
16.50mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Whitworth, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.