Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2018445
  • Zoro # G3878312

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018445
Zoro #
G3878312
UPC #
4021169204593
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
ISO Number
3ER175ISO
Insert Shape
Triangle
Insert Type
3ER
ANSI Code
3ER175ISO
Side-to-Cutting Tip
0.90mm
Included Angle
60 Degrees
Manufacturer Grade
TN6025
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
External
Thread Profile Type
Full
Finish - Machining
AlTiN
Insert Holding Type
3/8 in
Thread Pitch
1.75mm
Thread Standard
Metric/ISO
Coating Process
PVD
Clearance Angle
0 Degrees
Insert Style
3ER
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Material - Machining
Carbide
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Cutting Application
Turning

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.