Shop WIDIA

Threading Insert, 3ERA, Triangle

  • Mfr # 2018214
  • Zoro # G3878601

product price: 
$
30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018214
Zoro #
G3878601
UPC #
4021169208713
Country of Origin
Mexico

Dimensions

Insert Size
3
Thickness
3.44mm
Thread Height Difference
0.90mm
Corner Radius
0.05mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
3ERA
ISO Number
3ERA60
Insert Shape
Triangle
Thread Direction
Right Hand
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Coating Process
PVD
Measurement System
Metric
Max. Thread Pitch
48
Feed Type
High
Threading Location
External
Thread Standard
Partial Profile 60 Degrees
Min. Thread per Inch
16
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
AlTiN
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.80mm
Primary Material Application ISO Code
K, M, P, S
Thread Profile Type
Partial
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Cutting Application
Turning
Included Angle
60 Degrees
Min. Thread Pitch
0.50mm
ANSI Code
3ERA60
Insert Style
3ERA
Thread Pitch
0.50mm to 1.50mm

Description

Threading Insert, 3ERA, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.