Shop WIDIA

Threading Insert, EL15, Triangle

  • Mfr # 2018435
  • Zoro # G3879195

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018435
Zoro #
G3879195
UPC #
4021169204722
Country of Origin
United States
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Triangle
Insert Type
EL15
Inscribed Circle
3/8 in
ISO Number
3EL15ISO
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Left Hand
Thread Standard
Metric/ISO
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Threading Location
External
Number of Cutting Edges
3
Feed Type
High
Measurement System
Metric
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Secondary Material Application ISO Code
N
Insert Holding Type
3/8 in
ANSI Code
3EL15ISO
Thread Profile Type
Full
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Side-to-Cutting Tip
0.80mm
Insert Style
EL15
Included Angle
60 Degrees

Dimensions

Insert Size
3
Thread Height Difference
1.00mm
Thickness
3.44mm
Depth of Cut
0.91mm
Insert Length
16.50mm

Description

Threading Insert, EL15, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.