Shop WIDIA

Threading Insert, 3ERG, Triangle

  • Mfr # 2018308
  • Zoro # G3879380

product price: 
$
28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018308
Zoro #
G3879380
UPC #
4021169207297
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.20mm
Thread Height Difference
1.20mm
Insert Length
16.50mm
Thickness
3.44mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
3ERG
Insert Shape
Triangle
ISO Number
3ERG55
Thread Pitch
1.75mm to 3.00mm
Thread Direction
Right Hand
Threading Location
External
Min. Thread per Inch
8
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
Manufacturer Grade
TN6025
Number of Cutting Edges
3
Cutting Application
Turning
Insert Holding Type
3/8 in
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Finish - Machining
AlTiN
Coating Process
PVD
Side-to-Cutting Tip
1.70mm
Insert Style
3ERG
Min. Thread Pitch
1.75mm
Feed Type
High
ANSI Code
3ERG55
Thread Profile Type
Partial
Max. Thread Pitch
14
Clearance Angle
0 Degrees
Thread Standard
Partial Profile 55 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
55 Degrees

Description

Threading Insert, 3ERG, External, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.