Threading Insert, 3ER, Triangle

  • Mfr # 2018752
  • Zoro # G3879651
product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018752
Zoro #
G3879651
UPC #
4021169199714
Country of Origin
United States
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ER32UN
Insert Type
3ER
Insert Shape
Triangle
Inscribed Circle
3/8 in
Manufacturer Grade
TN6025
Threading Location
External
Finish - Machining
AlTiN
ANSI Code
3ER32UN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Insert Style
3ER
Max. Thread Pitch
32
Secondary Material Application ISO Code
N
Thread Direction
Right Hand
Feed Type
High
Measurement System
Metric
Thread Standard
UN
Coating Process
PVD
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Side-to-Cutting Tip
0.60mm
Cutting Application
Turning
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker Style
One Side
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
0.60mm
Insert Length
16.50mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews