Shop RADIANS
See all product information
Create Account
Radians SV59-1 Type O Class 1 Heavy Duty, 100% Polyester Woven Twill, Zipper Front Closure Closure
- Mfr # SV59-1ZBM-XL
- Zoro # G3883453
product price:
$
25.49
/ea
Key Features
Color
Black
Material
100% Polyester Woven Twill
Closure Type
Zipper Front Closure
Standards
ANSI/ISEA 107
ANSI Class
Type O Class 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV59-1ZBM-XL
- Zoro #
- G3883453
- UPC #
- 674326322834
- Country of Origin
- China
- Item
- Radians SV59-1 Type O Class 1 Heavy Duty
- Color
- Black
- Material
- 100% Polyester Woven Twill
- Closure Type
- Zipper Front Closure
- Standards
- ANSI/ISEA 107
- ANSI Class
- Type O Class 1
- Features
- Fabric Weight
- 1.1
Dimensions
- Size
- XL
- Length
- 9.84
- Width
- 11.42
- Overall Width
- 11.42
- Overall Height
- 1.1
- Height
- 1.1
Description
Radians SV59-1 Type O Class 1 Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.