Stacking Platform, 12inx12in, Dimpled Mat
- Mfr # BR1000-STACK-D
- Zoro # G3917103
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Includes
Dimpled Mat
Overall Width
12 in
Material
Metal, Rubber
Hold Capacity
(16) 15 mL or 50 mL Tubes, (2) Trays or Microplates, (42) 1.5 mL Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR1000-STACK-D
- Zoro #
- G3917103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Stacking Platform
- Includes
- Dimpled Mat
- Material
- Metal, Rubber
- Hold Capacity
- (16) 15 mL or 50 mL Tubes, (2) Trays or Microplates, (42) 1.5 mL Tubes
- Product Type
- Stacking Platform
- Shell Material
- Metal, Rubber
- Compatible with Manufacturer Model Number
- B3D2300, BR1000
Dimensions
- Overall Length
- 12 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stacking Platform,12Inx12In,Includes Dimpled Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.