Shop 3M DBI-SALA
See all product information
Create Account
Trigger2Trigger Tool Tether 36", PK10
- Mfr # 1500058
- Zoro # G3920301
product price:Â
$
196.99
/pk of 10, $19.70/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
36 in
Max. Working Load
10 lb
For Use With
Hand Tools
Hardware
Trigger Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500058
- Zoro #
- G3920301
- UPC #
- 00852684931282
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Lanyard
- Color
- Yellow
- Max. Working Load
- 10 lb
- For Use With
- Hand Tools
- Hardware
- Trigger Snap
- Hardware Material
- Steel
- Line Material
- Nylon
- Tether Style
- Standard
- For Tool Type
- Hand Tools
- Brand and Series
- 3M DBI-SALA
- Anchorage End Connection
- Dual-Hook Connector
- Weight Capacity
- 10 lb
- Tethering Component
- Attachment Point
- Tool End Connection
- Dual-Hook Connector
- Anchorage End Material
- Steel
- Wire Color
- Yellow
Dimensions
- Length
- 36 in
- Max. Working Length
- 36 in
- Maximum Working Length
- 36 in
Description
Tool Lanyard, Color Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 36 in, Tool End Connection Dual-Hook Connector, Hardware Material Steel, Tether Style Standard, Tethering Component Attachment Point, Weight Capacity 10 lb, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.