Shop SOUNDTUBE
See all product information
Create Account
Pre-Construction Bracket
- Mfr # AC-CM31-PCB
- Zoro # G3921832
product price:Â
$
11.19
/ea
Key Features
Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Includes
Installation Bracket
Function
Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-CM31-PCB
- Zoro #
- G3921832
- UPC #
- -
- Country of Origin
- China
- Item
- Pre-Construction Bracket
- Includes
- Installation Bracket
- Function
- Installation
- For Use With
- CM31-EZ
- Features
- Preconstruction Bracket
- Compatible Series
- CM31-EZ
- Product Type
- Pre-Construction Bracket
- Compatible Product Type
- Speaker
Dimensions
- Nominal Width
- 48 in
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Overall Length
- 24 in
- Overall Width
- 48 in
- Overall Height
- 2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Pre-Construction Bracket, Features Preconstruction Bracket, Includes Installation Bracket, For Use With CM31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.