Tile Bridge
- Mfr # AC-CMEZ42-TB
- Zoro # G3921887
product price:Â
$
45.99
/ea
Key Features
Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Includes
Mountable Tile Bridge
Features
Tile Bridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-CMEZ42-TB
- Zoro #
- G3921887
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Width
- 48 in
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Tile Bridge
- Includes
- Mountable Tile Bridge
- Features
- Tile Bridge
- Function
- Installation
- For Use With
- CM400i, CM42-Ezs
- Product Type
- Tile Bridge
- Compatible Series
- CM400i, CMEZ42
- Compatible Product Type
- Speaker
Description
Tile Bridge, Features Tile Bridge, Includes Mountable Tile Bridge, For Use With CM400i, CM42-Ezs, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.