Shop SOUNDTUBE
See all product information
Create Account
Tile Bridge
- Mfr # AC-CM5-TB
- Zoro # G3921902
product price:Â
$
48.29
/ea
Key Features
Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Includes
Mountable Tile Bridge
Function
Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-CM5-TB
- Zoro #
- G3921902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Width
- 48 in
- Overall Height
- 2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Tile Bridge
- Includes
- Mountable Tile Bridge
- Function
- Installation
- Features
- Tile Bridge
- For Use With
- CM500i
- Compatible Series
- CM500i
- Product Type
- Tile Bridge
- Compatible Product Type
- Speaker
Description
Tile Bridge, Features Tile Bridge, Includes Mountable Tile Bridge, For Use With CM500i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.