Shop PHASETECH
See all product information
Create Account
Back Box Assembly
- Mfr # BB13-II
- Zoro # G3922438
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Includes
Back Box Assembly
Nominal Width
48 in
For Use With
CI In Wall Product
Function
Installation
Features
Wall Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB13-II
- Zoro #
- G3922438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Wall Back
Details
- Item
- Back Box Assembly
- Includes
- Back Box Assembly
- For Use With
- CI In Wall Product
- Function
- Installation
- Features
- Wall Back
- Compatible Series
- CI60X
- Compatible Manufacturer Part Number
- CI In Wall Product
- Compatible Product Type
- Speaker
- Product Type
- Back Box Assembly
Description
Back Box Assembly, Includes Back Box Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.