Surface Mount Kit
- Mfr # AC-RS-SM5-WH
- Zoro # G3923059
product price:Â
$
87.69
/ea
Key Features
Features
Surface Mount Kit
Nominal Height
2 in
Includes
Safety Cable, Surface Mount Bracket
Nominal Width
48 in
Function
Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-RS-SM5-WH
- Zoro #
- G3923059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Nominal Length
- 24 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Features
- Surface Mount Kit
- Includes
- Safety Cable, Surface Mount Bracket
- Function
- Installation
- For Use With
- RS500i
- Item
- Surface Mount Kit
- Compatible Series
- RS4-EZ WH, RS400i, RS500i
- Product Type
- Surface Mount Kit
Description
Surface Mount Kit, Features Surface Mount Kit, Includes Safety Cable, Surface Mount Bracket, For Use With RS500i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.