Shop SOUNDTUBE
See all product information
Create Account
Surface Mount Kit
- Mfr # AC-RS-SM5-BK
- Zoro # G3923092
product price:Â
$
87.99
/ea
Key Features
Includes
Safety Cable, Surface Mount Bracket
Function
Installation
Nominal Height
2 in
Features
Surface Mount Kit
For Use With
RS500i
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-RS-SM5-BK
- Zoro #
- G3923092
- UPC #
- -
- Country of Origin
- China
- Includes
- Safety Cable, Surface Mount Bracket
- Item
- Surface Mount Kit
- Function
- Installation
- Features
- Surface Mount Kit
- For Use With
- RS500i
- Product Type
- Surface Mount Kit
- Compatible Series
- RS4-EZ, RS400i, RS500i
Dimensions
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Nominal Width
- 48 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Surface Mount Kit, Features Surface Mount Kit, Includes Safety Cable, Surface Mount Bracket, For Use With RS500i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.