Junction Box
- Mfr # AC-SM31-JBOX
- Zoro # G3923208
product price:Â
$
27.69
/ea
Key Features
Includes
Box
Nominal Length
24 in
For Use With
SM31
Nominal Height
2 in
Nominal Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-SM31-JBOX
- Zoro #
- G3923208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Single Gang Box
Details
- Includes
- Box
- Item
- Junction Box
- For Use With
- SM31
- Function
- Installation
- Features
- Single Gang Box
- Product Type
- Junction Box
- Compatible Manufacturer Part Number
- SM31
- Compatible Series
- SM31
Description
Junction Box, Features na, Includes na, For Use With na
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.