Shop PHASETECH
See all product information
Create Account
Back Box Assembly
- Mfr # BB12
- Zoro # G3923241
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Features
System-CIFGR
Function
Installation
Nominal Length
24 in
Includes
Back Box Assembly
Nominal Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB12
- Zoro #
- G3923241
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Length
- 24 in
- Overall Width
- 48 in
- Overall Height
- 2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- System-CIFGR
Details
- Item
- Back Box Assembly
- Features
- System-CIFGR
- Function
- Installation
- Includes
- Back Box Assembly
- For Use With
- CI In Ceiling Product
- Product Type
- Back Box Assembly
- Compatible Manufacturer Part Number
- CI In Ceiling Product
- Compatible Series
- CIFGR
Description
Back Box Assembly, Includes Back Box Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.