Shop SOUNDTUBE
See all product information
Create Account
Grille
- Mfr # GRL-CM5-FLG-WH
- Zoro # G3923418
product price:Â
$
46.79
/ea
Key Features
Nominal Length
24 in
For Use With
CM500i, CM590i
Nominal Height
2 in
Nominal Width
48 in
Features
Flangeless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRL-CM5-FLG-WH
- Zoro #
- G3923418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Height
- 2 in
- Overall Length
- 24 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Flangeless
Details
- Item
- Grille
- For Use With
- CM500i, CM590i
- Features
- Flangeless
- Includes
- Grille
- Function
- Installation
- Compatible Series
- CM500
- Compatible Product Type
- Speaker
- Product Type
- Grille
- Compatible Manufacturer Part Number
- CM500i, CM590i
Description
Grille, Includes Grille
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.