Light Sensor
- Mfr # FP-LIGHT MODULE
- Zoro # G3923433
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
24 in
Nominal Height
2 in
Includes
Light Kit, Mounting Hardware
Function
Installation
For Use With
FP Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-LIGHT MODULE
- Zoro #
- G3923433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Built-In White LED Can Be Controlled Individually or Globally Via External Control System
Details
- Includes
- Light Kit, Mounting Hardware
- Function
- Installation
- For Use With
- FP Series
- Item
- Light Sensor
- Features
- Built-In White LED Can Be Controlled Individually or Globally Via External Control System
- Compatible Series
- FP6020-II, FP6030-II
- Product Type
- Light Sensor
- Compatible Manufacturer Part Number
- FP Series
Description
Light Sensor, Includes Light Kit, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.