Bracket, SD1-BR24
- Mfr # SD1-BR24
- Zoro # G3924370
product price:Â
$
50.19
/ea
Key Features
Nominal Width
48 in
Nominal Height
2 in
Includes
Installation Bracket
Features
24 in Bracket
Nominal Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD1-BR24
- Zoro #
- G3924370
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Includes
- Installation Bracket
- Features
- 24 in Bracket
- Item
- Drive Bracket
- For Use With
- SD1
- Function
- Installation
- Compatible Series
- SD1
- Product Type
- Drive Bracket
Description
Drive Bracket, Features 24 in Bracket, Includes Installation Bracket, For Use With SD1, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.