Rough In Bracket
- Mfr # RB5
- Zoro # G3924711
product price:Â
$
75.69
/ea
Key Features
Nominal Length
24 in
Features
Wall Bracket
For Use With
CI110-SIII
Function
Installation
Includes
Installation Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB5
- Zoro #
- G3924711
- UPC #
- -
- Country of Origin
- China
- Features
- Wall Bracket
- For Use With
- CI110-SIII
- Function
- Installation
- Includes
- Installation Bracket
- Item
- Rough-In Bracket
- Compatible Manufacturer Part Number
- CI110
- Product Type
- Rough-In Bracket
- Compatible Series
- CI110
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Rough-In Bracket, Features Wall Bracket, Includes Installation Bracket, For Use With CI110-SIII, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.