Shop PHASETECH
See all product information
Create Account
Rough In Bracket
- Mfr # RB23
- Zoro # G3924720
product price:Â
$
23.59
/ea
Key Features
Features
Wall Bracket
Nominal Height
2 in
For Use With
CI-SURRX, CI20X, CI70X
Function
Installation
Includes
Installation Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB23
- Zoro #
- G3924720
- UPC #
- -
- Country of Origin
- China
- Features
- Wall Bracket
- For Use With
- CI-SURRX, CI20X, CI70X
- Function
- Installation
- Includes
- Installation Bracket
- Item
- Rough-In Bracket
- Compatible Series
- CI20X, CI70X, CISURRX
- Product Type
- Rough-In Bracket
- Compatible Manufacturer Part Number
- CI20X, CI70X, CISURRX
Dimensions
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Nominal Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Wall Bracket
Description
Rough-In Bracket, Features Wall Bracket, Includes Installation Bracket, For Use With CI-SURRX, CI20X, CI70X, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.