Equalization Module
- Mfr # PEM-DW
- Zoro # G3924781
product price:Â
$
61.49
/ea
Key Features
Features
External Equalizer
Nominal Length
24 in
Includes
Pem
Nominal Height
2 in
Function
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEM-DW
- Zoro #
- G3924781
- UPC #
- -
- Country of Origin
- United States
- Item
- Equalization Module
- Features
- External Equalizer
- Includes
- Pem
- Function
- Performance
- For Use With
- SD Series-Drywall
- Product Type
- Equalization Module
- Compatible Manufacturer Part Number
- SD1, SD1g, SD1sm
- Compatible Series
- SD
Dimensions
- Nominal Length
- 24 in
- Nominal Height
- 2 in
- Nominal Width
- 48 in
- Overall Height
- 2 in
- Overall Length
- 24 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- External Equalizer
Description
Equalization Module, Features na, Includes na, For Use With na
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.