Mounting Bracket
- Mfr # RB19
- Zoro # G3924833
product price:Â
$
68.79
/ea
Key Features
Nominal Height
2 in
Includes
Installation Bracket
For Use With
CI150
Features
Wall Bracket
Function
Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB19
- Zoro #
- G3924833
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Nominal Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Includes
- Installation Bracket
- For Use With
- CI150
- Features
- Wall Bracket
- Function
- Installation
- Item
- Rough-In Bracket
- Compatible Series
- CI
- Compatible Manufacturer Part Number
- CI150
- Product Type
- Rough-In Bracket
Description
Rough-In Bracket, Features Wall Bracket, Includes Installation Bracket, For Use With CI150, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.