Shop SOLIDDRIVE
See all product information
Create Account
Equalization Module
- Mfr # PEM-G
- Zoro # G3924888
product price:Â
$
63.39
/ea
Key Features
Function
Performance
Includes
Pem
For Use With
SD Series-Glass
Nominal Height
2 in
Nominal Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEM-G
- Zoro #
- G3924888
- UPC #
- -
- Country of Origin
- United States
- Function
- Performance
- Includes
- Pem
- Item
- Equalization Module
- For Use With
- SD Series-Glass
- Features
- External Equalizer
- Product Type
- Equalization Module
- Compatible Manufacturer Part Number
- SD1, SD1g, SD1sm
- Compatible Series
- SD
Description
Equalization Module, Features na, Includes na, For Use With na
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.