Shop SOUNDSPHERE

Hanging Kit

  • Mfr # SS-HKL
  • Zoro # G3925560

product price: 
$
43.19
/ea

Key Features

Includes
Hanging Kit
Nominal Width
48 in
Nominal Length
24 in
Function
Installation
For Use With
SS-Q-12A, SS-Q-12AWR, SS-Q-15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS-HKL
Zoro #
G3925560
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Overall Height
2 in
Overall Length
24 in
Overall Width
48 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Hanging Kit

Details

Item
Hanging Kit
Includes
Hanging Kit
Function
Installation
For Use With
SS-Q-12A, SS-Q-12AWR, SS-Q-15
Features
Hanging Kit
Compatible Series
SS-Q
Product Type
Hanging Kit

Description

Hanging Kit, Features Hanging Kit, Includes Hanging Kit, For Use With SS-Q-12A, SS-Q-12AWR, SS-Q-15, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.