Shop SOUNDSPHERE

Hanging Kit

  • Mfr # SS-HK
  • Zoro # G3925770

product price: 
$
27.89
/ea

Key Features

Includes
Hanging Kit
Nominal Width
48 in
Nominal Height
2 in
Nominal Length
24 in
Features
Hanging Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS-HK
Zoro #
G3925770
UPC #
-
Country of Origin
United States
Item
Hanging Kit
Includes
Hanging Kit
Features
Hanging Kit
For Use With
SS-110B, SS-110Page, SS-Q-6, SS-Q-8
Function
Installation
Product Type
Hanging Kit
Compatible Series
SS, SS-Q

Dimensions

Nominal Width
48 in
Nominal Height
2 in
Nominal Length
24 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Hanging Kit

Description

Hanging Kit, Features Hanging Kit, Includes Hanging Kit, For Use With SS-110B, SS-110Page, SS-Q-6, SS-Q-8, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.